Beli zebra zt410 300 dpi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Zebra Technologies Paket Pencetak Labelatribut:
- Print Method: Thermal Transfer
- Zebra Technologies Desktop Printeratribut:
- Operating Temperature (°C): 4.4 to 41
- Storage Temperature (°C): -40 to 60
- Operating Humidity (%): 10 to 90 non-condensing
- Storage Humidity (%): 5 to 95 non-condensing
- Maximum Print Width (mm): 104 for 203dpi
- Maximum Print Speed (m/s): 152
- Media Type: Roll-fed or fan-fold, die cut or continuous with or without black mark, tag stock, continuous receipt paper, and wristbands
- Regulatory: IEC 60950-1, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC Class B, ICES-003, FCC 15.209; 15.247(d), IC RSS 247, EN 300 328, EN 301 893, EN 62311, cTUVus\nCE Marking, VCCI, C-Tick, S-Mark, CCC, CU, BSMI, KCC, SABS, IN-Metro, BIS, NOM
- Zebra Technologies Desktop & Industrial Label PrinterDeskripsi:Parallel/USB/Serial Interface, Thermal Transfer Print Mode, 4inch Print Width, 4inch Print Speed (Max), 74 meter ribbon capacity (0.5inch Core)atribut:
- Ribbon Capacity (m): 300
- Zebra Technologies Ribbon Barcode PrinterDeskripsi:ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
- Zebra Technologies Industrial Label PrinterDeskripsi:Printer onlyatribut:
- Print Color Capability: Monochrome
- Maximum Mono Print Speed (mm/s): 305
- Max. Print Resolution (dpi): 300
- Standard Memory (MB): 512
- Serial Port: Yes
- USB: Yes
- Bluetooth: Yes
- Ethernet: Yes
- Max. Roll Diameter (mm): 203
- Max. Label Width (mm): 114
- Power Source: AC Supply
- Dimensions (H x W x D) (mm): 395.7x268.2x512.3
- Maximum Print Length (mm): 2540
- Maximum Print Width (mm): 103.89
- Zebra Technologies Direct Thermal Labelatribut:
- Color: White
- Compatibele for: Printer Zebra GC420T, GK420T, GX420T, GX430T, TLP2844
- Size: 4x6inch
- Number Of Labels Per Roll: 500
- Zebra Technologies Printer ID CardDeskripsi:Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.atribut:
- Dimensions (mm): 258x157x383
- Operating Temperature (°C): 15 to 35
- Operating Humidity (%): 20 to 80 non-condensing
- Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
- Type Sided: Single
- Zebra Technologies Mobile ComputerDeskripsi:HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINAatribut:
- Included Accecories: Adaptor, Cable Charging
- Zebra Technologies Mobile ComputerDeskripsi:Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
- Casio Label Printer Label It!atribut:
- Keyboard Layout: QWERTY
- Display (Input Data): 16 digits x 3 lines
- Character Effects: Shading/Underline/Box
- Character Styles: Normal/Bold/Outline/Shadow/Raised
- Printing Direction: Horizontal/Vertical
- Zebra Technologies DT Printeratribut:
- Dimensions (mm): 130x117.7x49.5
- Battery Capacity (mAh): 2280
- Resolution (dpi): 203
- Print Method: Direct Thermal
- Maximum Print Speed (mm/s): Up to 100
- Maximum Print Width (mm): 72
- Zebra Technologies Desktop Printer SupportDeskripsi:This printer is discontinued. We may offer drivers, firmware, and manuals below for your convenience, as well as online tech support. If you require additional support, please contact a Zebra Authorised Service Provider.atribut:
- Dimensions (cm): 7.1x17.1x6.6
- Decoding Capability: 1D, 2D, Postal Codes, Stacked Codes
- Imager Sensor: Field of View: 48x37º (H x V), Wide VGA: 640x480 pixels
- Humidity (%): 0-95 (non-condensing)
- Particulate and Water Sealing: IP42
- Input Voltage (VDC): 5 +/- 10%
- Current (mA): Operating (Typical): 170 @5VDC, Standby/Idle (Typical): 90 @5VDC
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- Zebra Technologies Ribbon Cartridge PrinterDeskripsi:In addition to the innovative ribbon cartridge, on-site upgrades and just about every modern wired and wireless connectivity option, the ZD420 also comes with Link-OS. This unique software platform greatly reduces time spent integrating, managing and troubleshooting all of your printers - making your thermal printers more cost-effective than ever.atribut:
- Print Technology: Direct to-Card Printer
- Print Capabilities: Single-sided, Dual-sided
- Print Speed: Single-sided: Color - 200cph, Mono - 900cph, Dual-sided: Color - 140cph, Mono - 450cph
- Max. Images Per Ribbon Roll: Color - 300, Mono - 2000
- Communications Interface: Standard – USB 2.0; Built-in 10/100 Ethernet, Optional - 802.11ac Mfi
- Options: Magnetic stripe encoder, Third party contactless encoder integration kit
- Compatible for: Printer Zebra ZD420
Daftar Harga zebra zt410 300 dpi Terbaru February 2026
| Zebra Technologies Paket Pencetak Label | Rp7.099.900 |
| Zebra Technologies Printer Barcode Industrial | Rp3.399.900 |
| Zebra Technologies Desktop Printer | Rp4.399.900 |
| Zebra Technologies Printer Barcode | Rp5.699.900 |
| Zebra Technologies Desktop & Industrial Label Printer | Rp12.999.900 |
| Zebra Technologies Ribbon Barcode Printer | Rp149.900 |
| Zebra Technologies Industrial Label Printer | Rp57.999.900 |
| Zebra Technologies Direct Thermal Label | Rp1.399.900 |
| Zebra Technologies Printer ID Card | Rp14.999.900 |
| Zebra Technologies Mobile Computer | Rp8.699.900 |
Data diperbarui pada 15/02/2026 (Harga belum termasuk PPN)